Shop All Drain Strainers
Jay R. Smith Manufacturing
Drain Strainer, Cast Iron, Orange, 11-1/2"L
Mfr # 2140CIG
Zoro # G1853341
original price:
$208.35
22% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 11 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Cast Iron
- Color - Drains Brown
- Includes Replacement Grate
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 2140CIG
- Zoro # G1853341
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 11 1/2 in |
Overall Length | 11 3/8 in |
Overall Height | 1 3/8 in |
Overall Width | 11 3/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Cast Iron |
Color - Drains | Brown |
Includes | Replacement Grate |
For Use With | Mfr. No. 2140 |
Item | Strainer |
Material | Cast Iron |
Finish | Duco Coated |
Load Capacity | 2,000 lb |
Product Type | Strainer |
For Use with Drain Type | Floor Drain |
Shape | Round |
Color | Tan |
Installation Type | Drop-In |
Grate Surface Type | Slotted |
Drain Style | Square |
ADA Compliant | No |
Load Class | A |
Description
Strainer, Product Type Strainer, Overall Width 11 3/8 in, Overall Length 11 3/8 in, Material Cast Iron, Finish Duco Coated, Installation Type Drop-In, Color Tan, Grate Surface Type Slotted, Shape Round, Includes Replacement Grate, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1 3/8 in, For Use with Drain Type Floor Drain, Drain Style Square, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN P6930-20J - 1.5 gpm Laminar Aerator (P6930-20J)
- KOHLER S/C Knob Hdl Kit (GP30416)
- GENOVA WYE 4X4X2X2 DWV HUB 45 DOUBLE WYE PVC (K266050)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- JAY R. SMITH MANUFACTURING Floor Drain, 8-3/8 In. L, Nickel Bronze (B10NBG)
- JAY R. SMITH MANUFACTURING Floor Drain, Slotted Lid, Square, 1-1/2" H (3140)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cast Iron, Round, 1-1/2" H (4313CVR)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Square, 1-1/2"H (3140-12NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Nickel Bronze (3590NB)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22276 (22276)
- Jay R. Smith Manufacturing Drain Strainers