Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
9-3/4" Pipe Dia. Cast Iron Roof Drain Dome
Mfr # 1310CID
Zoro # G4578743
original price:
$145.19
9% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Roof Drains
- Color/Finish Yellow
- Pipe Dia. (In.) 9-3/4"
- Height (In.) 4 1/2 in
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 1310CID
- Zoro # G4578743
- UPC # 727753000629
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 9-3/4" |
Height (In.) | 4 1/2 in |
Pipe Dia. - Drains | 9 7/8 in |
Overall Diameter | 10 in |
Size | 9 7/8 in |
Height | 4 1/2 in |
Overall Height | 4 3/8 in |
Description
Dome Strainer, Product Type Dome Strainer, Overall Diameter 10 in, Material Cast Iron, Finish Duco Coated, Installation Type Flanged, Color Yellow, Grate Surface Type Slotted, Shape Round, Includes Replacement Dome, Load Capacity Not Applicable, ADA Compliant No, Overall Height 4 3/8 in, For Use with Drain Type Roof Drain, Drain Style Round, Standards ASME A112.6.4, Outlet Location Bottom, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG03)
- ZORO SELECT 1/8" FNPT Brass Mini Ball Valve Inline (G-FMFP-18)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast Bronze Plug Cleanouts (4470T03)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B06PBG)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-02)
- Jay R. Smith Manufacturing Bell Traps and Drains