Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
4" Pipe Dia. Nickel Bronze Floor Cleanout
Mfr # 4890C04
Zoro # G0699819
original price:
$309.30
21% off
new price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Color/Finish Nickel Bronze
- Pipe Dia. (In.) 4"
- Height (In.) 3 in
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4890C04
- Zoro # G0699819
- UPC # 727753231023
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 3 in |
Overall Diameter | 3 1/2 in |
Pipe Dia. - Drains | 4 in |
Height | 3 in |
Overall Height | 6 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 3 1/2 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes 4 in Spanner Wrench, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 6 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- WEATHERHEAD 3/8" Brass 90 Degree Elbow (402X6X6)
- ZORO SELECT 3" Malleable Iron Coupling Class 150 (2WU60)
- KOHLER Hybrid Sculpted Touchless Deck-Mount Fau (7515-CP)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B06NB)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y02-12)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- JAY R. SMITH MANUFACTURING Roof Drain, Round, Cast Iron (1010CIG)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- Jay R. Smith Manufacturing Bell Traps and Drains