Shop All Toys & Games
Jax Ltd
Kings in the Corner Card Game, PK2
Mfr # 6000
Zoro # G4110072
product price: $28.65
/pk 2, $14.33/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 7+ Years
- Material Paper, Plastic
- Color Multi
- Includes 2 Games (Custom Playing Cards, Playing Chips, Unique Fold Away Control Center, Complete Instructions per game)
- Recommended Grade Grade 2+
Product Information
- Brand Jax Ltd
- MFR # 6000
- Zoro # G4110072
- UPC # 194629106769
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 7+ Years |
Material | Paper, Plastic |
Color | Multi |
Includes | 2 Games (Custom Playing Cards, Playing Chips, Unique Fold Away Control Center, Complete Instructions per game) |
Recommended Grade | Grade 2+ |
Description
It's the exciting card game where kings go in the corners! Using the unique fold-away control center, play your cards Solitaire style, and extend your turn as long as you can. Can't make a single play? Pay the pot. First to empty your hand? You win the pot...plus your opponents' point chips for their unplayed cards. Be the first player to reach 100 points, and win the game! This easy to learn card game develops skills like visualizing patterns and deductive reasoning and is a great game for the whole family to enjoy together! For 2-6 players, ages 7 and up. Sold as a pack of 2 identical games.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G2 Pen, Gel, G2, Ultra Fine, Be, PK24 (31278BD)
- ENCORE PACKAGING Front Action Sealer, Premium (EP-1225-12)
- CLEARPRINT Paper, Grid, Isometric, 30Dgre (932811ISO)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- JAX LTD Sequence® Letters Board Game for Kids (8011)
- JAX LTD Sequence® for Kids™ Game (8004)
- ENDLESS GAMES Patriotic 4th of July Mini Bulb Necklace (EN3330093)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- JC TOYS JC Toys Lots to Love® Babies, 10in Size, African-American Baby (16550)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- MAGIC SEASONS GLOW STICKS HALLWN 8PC (702663)
- Jax Ltd Toys & Games