Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 2 Sides, 7 ft. H
Mfr # QT501D36
Zoro # G2138608
product price: $1,699.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,699.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 500 lb
- Overall Height 84 in
- Shelving Type Starter
- Number of Sides 2
Product Information
- Brand Jarke
- MFR # QT501D36
- Zoro # G2138608
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 38 3/4 in |
Overall Depth | 34 in |
Arm Length | 14 in |
Rack Size Depth | 56" |
Center Brace Length | 36 in |
Lip Height | 1 1/2 in |
Height | 7 ft. |
Base Length | 34 in |
Rack Size Width | 34" |
Brace Length | 70" |
Rack Depth | 34 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 34 in, Overall Height 84 in, Overall Width 38 3/4 in, Load Capacity per Level 500 lb, Whole Unit Load Capacity 14,000 lb, Arm Gauge 14 ga, Arm Length 14 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 28, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 34 in, Base Length 34 in, Center Brace Length 36 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 1-1/2 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Elbow Pipe Fitting 1.94 Fitting I.D. (798741)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (NSO2415-7 GREEN)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Jarke Cantilever Racks & Components