Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 1 Side, 7 ft. H
Mfr # CR-6
Zoro # G2122751
product price: $1,462.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,462.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Overall Height 84 in
- Shelving Type Starter
- Number of Sides 1
Product Information
- Brand Jarke
- MFR # CR-6
- Zoro # G2122751
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 80 1/2 in |
Overall Depth | 26 1/2 in |
Arm Length | 16 in |
Base Length | 26 1/2 in |
Rack Size Depth | 32" |
Lip Height | 1 1/2 in |
Brace Length | 68" |
Height | 7 ft. |
Rack Size Width | 72" |
Center Brace Length | 69 1/2 in |
Rack Depth | 26 1/2 in |
Arm Lip Height | 1 3/4 in |
Description
Cantilever Rack, Overall Depth 26 1/2 in, Overall Height 84 in, Overall Width 80 1/2 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 12,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Straight, No, Number of Arms 12, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 26 1/2 in, Base Length 26 1/2 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/16 in H x 2-5/8 in W (T220)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Jarke Cantilever Racks & Components