Shop All Roll-Out Shelving
Jarke
Roll Out Shelving, 48"D x 48"W x 72-1/2"H, 3 Shelves, Blue
Mfr # EZ484872
Zoro # G3443721
product price: $6,531.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$6,531.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Solid
- Width 48"
- Height 72-1/2"
- Material Steel
Product Information
- Brand Jarke
- MFR # EZ484872
- Zoro # G3443721
- Country of Origin United States
- Category Roll-Out Shelving
Dimensions
Width | 48" |
Depth | 48" |
Height | 72-1/2" |
Overall Width | 48 in |
Overall Depth | 48 in |
Overall Height | 72 in |
Description
Roll Out Shelving, 2,000 lb Load Capacity per Shelf, Shelving Material Steel, Shelving Configuration Starter, Number of Shelves 3, Includes Mounting Hardware Yes, Overall Depth 48 in, Overall Height 72 in, Overall Width 48 in, 6,000 lb Whole Unit Load Capacity, (2) Upright Frames, (3) Full Extension Roll Out Shelves, Fixed Top Shelf, Powder Coated, Blue, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- LISTA Workbenches, Butcher Block, 72" W, 35-1/4" Height, 1000 lb., Pedestal (XSWB112-72BTBB)
- JARKE Roll Out Shelving Unit, 48"D x 48"W x 84-1/2"H, 4 Shelves, Blue (EZ484884)
- JARKE Roll Out Shelving Unit, 48"D x 48"W x 84-1/2"H, 4 Shelves, Blue (EZ484884A)
- Jarke Roll-Out Shelving