Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 144x40in.
Mfr # 25CS37144
Zoro # G3497621
product price: $546.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 40 in
- Max. Arms per Side 14
Product Information
- Brand Jarke
- MFR # 25CS37144
- Zoro # G3497621
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 40 in |
Arm Length | 24 in |
Height | 12 ft. |
Base Length | 40" |
Depth | 40" |
Base Depth | 40 in |
Compatible Arm Length | 24 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 24 in, Maximum Arms per Side 14, Maximum Load Capacity per Side 16,730 lb, Number of Usable Sides 1, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ6, Base Depth 40 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- Jarke Cantilever Racks & Components