Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 24 in., 2000 lb. Cap.
Mfr # 25ASO24
Zoro # G0277877
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 2,000 lb
- Arm Steel Gauge 7 ga
- Arm Length 24 in
- Load Capacity 2000 lb.
Product Information
- Brand Jarke
- MFR # 25ASO24
- Zoro # G0277877
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 24 in |
Height | 7 ft. |
Width | 24" |
Overall Arm Length | 26 1/4 in |
Usable Arm Length | 24 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Straight |
Capacity per Arm | 2,000 lb |
Arm Steel Gauge | 7 ga |
Load Capacity | 2000 lb. |
Includes | Mounting Pin |
Arm Type | Straight, Adjustable On 3" Centers |
Capacity | 2000 lb. |
Material | Steel |
Lip | Not Included |
Finish | Gray Powder Coat |
Load Capacity per Arm | 2,000 lb |
Arm Lip Type | No Lip |
Arm Gauge | 11 ga |
Duty Rating | Heavy-Duty |
Arm Orientation | Straight |
Adjustment Increments | 3 in |
Description
Arm, Arm Gauge 11 ga, Straight Arm Orientation, 2,000 lb Load Capacity per Arm, Overall Arm Length 26 1/4 in, Usable Arm Length 24 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 42 5-3/8x11-7/8x5-1/2 Bins (360-95)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 13 5/8 in H (14469606)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- Jarke Cantilever Racks & Components