Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 24 in., 2000 lb. Cap.
Mfr # 25ASL24
Zoro # G0277807
original price:
$102.99
29% off
new price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 2,000 lb
- Arm Steel Gauge 7 ga
- Arm Length 24 in
- Load Capacity 2000 lb.
Product Information
- Brand Jarke
- MFR # 25ASL24
- Zoro # G0277807
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 24 in |
Lip Height | 1 1/2 in |
Height | 7 ft. |
Width | 24" |
Overall Arm Length | 26 1/4 in |
Arm Lip Height | 1 1/2 in |
Usable Arm Length | 24 in |
Description
Arm, Arm Gauge 11 ga, Arm Lip Height 1 1/2 in, Straight Arm Orientation, 2,000 lb Load Capacity per Arm, Overall Arm Length 26 1/4 in, Usable Arm Length 24 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- SIMPSON STRONG-TIE ZMax Silver Steel Bracket 12 Ga. (RPBZ)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- Jarke Cantilever Racks & Components