Shop All Cantilever Racks & Components
Jarke
Bar Storage Rack Starter Unit
Mfr # BSRS
Zoro # G5210707
product price: $1,426.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,426.99
Free 30-Day Returns
Key Features
- Load Capacity 16,000 lbs.
- Material Steel
- Width 41-1/2"
- Height 74-3/4"
Product Information
- Brand Jarke
- MFR # BSRS
- Zoro # G5210707
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 41-1/2" |
Height | 74-3/4" |
Details
Item | Bar Storage Rack Starter Unit |
Load Capacity | 16,000 lbs. |
Material | Steel |
Description
Bar Storage Rack Starter Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225GY)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, Clear, 23 7/8 in L (30286SCLAR)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- HASTINGS HOME Hastings Home 4 Shelf Shoe Rack - Space Saving Organizer for 24 Pairs of Shoes (319833DJA)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Jarke Cantilever Racks & Components