Shop All Cantilever Racks & Components
Jarke
Bar Storage Rack Add-On-Unit
Mfr # BSRA
Zoro # G3293495
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 16,000 lbs.
- Material Steel
- Width 41-1/2"
- Height 74-3/4"
Product Information
- Brand Jarke
- MFR # BSRA
- Zoro # G3293495
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 41-1/2" |
Height | 74-3/4" |
Details
Item | Bar Storage Rack Add-On-Unit |
Load Capacity | 16,000 lbs. |
Material | Steel |
Description
Bar Storage Rack Add-On-Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Blue, 29 7/8 in L (30293BLUE)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311SN)
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- Jarke Cantilever Racks & Components