Shop All Cantilever Racks & Components
Jarke
Add-On Cantilever Rack, 2 Sides, 7 ft. H
Mfr # QT501D72A
Zoro # G2138571
original price:
$1,176.11
17% off
new price: $966.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 500 lb
- Overall Height 84 in
- Shelving Type Add-On
- Number of Sides 2
Product Information
- Brand Jarke
- MFR # QT501D72A
- Zoro # G2138571
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 34 in |
Arm Length | 14 in |
Height | 7 ft. |
Rack Size Depth | 56" |
Brace Length | 70" |
Rack Size Width | 34" |
Lip Height | 1 1/2 in |
Center Brace Length | 72 in |
Base Length | 34 in |
Rack Depth | 77 5/8 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 34 in, Overall Height 84 in, Overall Width 72 in, Load Capacity per Level 500 lb, Whole Unit Load Capacity 7,000 lb, Arm Gauge 14 ga, Arm Length 14 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 14, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 77 5/8 in, Base Length 34 in, Center Brace Length 72 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 1-1/2 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- STALWART Stalwart 75-7422 41 Compartment Hardware Storage Box (75-7422)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- Jarke Cantilever Racks & Components