Shop All Vacuum Bags
Janitized
Vacuum Bag, 3 PK
Mfr # Hoover HEPA Y Vacuum bag
Zoro # G511058085
product price: $8.65
/pk 3, $2.88/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Ply Count 3-Ply
- Fits Vacuum Brand Royal
- Bag Product Grouping Vacuum Bag
- Fits Vacuum Models Type Y, Type Z
Product Information
- Brand Janitized
- MFR # Hoover HEPA Y Vacuum bag
- Zoro # G511058085
- UPC # 628303000710
- Country of Origin China
- Category Vacuum Bags
Details
Item | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Ply Count | 3-Ply |
Fits Vacuum Brand | Royal |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | Type Y, Type Z |
Bag Pickup Type | Dry |
Bag Material | Cloth |
Bag Filtration Type | HEPA |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Fits Vacuum Models Type Y, Type Z, Bag Filtration Type HEPA, Bag Material Cloth, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Mr. LongArm 0741 Ostrich Feather Duster Combo With 3' to 6' Twist-Lok-Thread Extension Pole (0741)
- BETCO Floor Cleaner, Top Scrubber, Conc, 5 Gal Pail, CL (BET6700500)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Premium, 0.9 mil, Black, 100 PK (H8647TK)
- TRUST Hand Sanitizer Wipe Packs, PK1200 (UTHW856000)
- JANITIZED Vacuum Filter Bags Designed to Fit ProTeam 10 Qt. Super Coach/MegaVac, PK100 PK (JAN-PTMV-2(10))
- JANITIZED Filter Bag, Advnc Spctrm 1471058500, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADVSPEC-2(10))
- JANITIZED Vacuum Bag for Sanitaire Style ST.Equivalent to 63213, 63213A, 63213B, 79524, 3PK (JAN-EUST-3(3))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- BISSELL COMMERCIAL Vacuum Bag, Disposable, 4 PK (BG-44)
- Janitized Vacuum Bags