Shop All UL Class Fuses
Jandorf
UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC
Mfr # 60627
Zoro # G8648207
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC (FSA)
- Speed Fast-Acting
- Amps 1.5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 250V DC
Product Information
- Brand Jandorf
- MFR # 60627
- Zoro # G8648207
- UPC # 740265606271
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC (FSA) |
Speed | Fast-Acting |
Amps | 1.5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | JANDORF |
Description
A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 25A, 32V AC (60640)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 1A, 250V AC (60682)
- JANDORF UL Class Fuse, GMA (FSC) Series, Fast-Acting, 10A, 125V AC (60689)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 7A, 250V AC (60634)
- JANDORF UL Class Fuse, AGW Series, Fast-Acting, 2.5A, 32V AC (3398047)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC (3397825)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JLS045)
- Jandorf Fuses