Shop All Wall Switches
Jandorf
Rocker Switch Dpdt 6 Tab
Mfr # 61100
Zoro # G3888636
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jandorf
- MFR # 61100
- Zoro # G3888636
- UPC # 740265611008
- Country of Origin China
- Category Wall Switches
Description
A rocker switch has a rocking lever type of actuator that makes or breaks the circuit contact when its position is changed. A momentary switch sometimes called a spring return switch automatically returns to the rest position. For the (On)/Off/(On) switch the momentary position is (ON) which is denoted using parenthesis. Double pole double throw (DPDT) is a six terminal switch that controls two double-wire circuits permitting only one circuit to be energized at a time. Or it can be used to control four single wire circuits permitting only two circuits to be energized at a time. It typically operates two items simultaneously.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- JANDORF Toggl Switch Dpst (61170)
- JANDORF Toggl Switch Spdt 3 Term (61166)
- JANDORF Tog Switch Plat Colr Cd5 (61156)
- JANDORF Rotry Switch Spst 2 Term (61220)
- JANDORF Plung Switch On 2A 2Tab (61012)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- LEVITON DECOR SWITCH LTA 15A10PK (05601-2TM)
- Jandorf Wall Switches