Shop All Glass Fuses
Jandorf
Glass Fuse, GMD(TSC) Series, Time-Delay, 1A, 250V AC
Mfr # 60702
Zoro # G1769394
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GMD(TSC)
- Speed Time-Delay
- Amps 1A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Product Information
- Brand Jandorf
- MFR # 60702
- Zoro # G1769394
- UPC # 740265607025
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMD(TSC) |
Speed | Time-Delay |
Amps | 1A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | JANDORF |
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents but also opens quickly during dangerous short-circuit conditions or during sustained overload conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 25A, 600V AC (OTS25)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 2A, 250V AC (60703)
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 5A, 125V AC (60696)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 500mA, 250V AC (60704)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 6A, 250V AC (60736)
- JANDORF Glass Fuse, GDC(TSD) Series, Time-Delay, 3.15A, 250V AC (60678)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 10A, 250V AC (60739)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-250-R)
- Jandorf Glass Fuses