Shop All Glass Fuses
Jandorf
Glass Fuse, GMC(MSC) Series, Time-Delay, 5A, 125V AC
Mfr # 60696
Zoro # G1762884
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GMC(MSC)
- Speed Time-Delay
- AC Voltage Rating 125V AC
- Body Style Cylindrical
- Diameter 5 mm
Product Information
- Brand Jandorf
- MFR # 60696
- Zoro # G1762884
- UPC # 740265606967
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMC(MSC) |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | JANDORF |
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC/DC, 2PST, 400 A, NEMA 3R (D225NR)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 8A, 125V AC (60699)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 2A, 250V AC (60703)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 6A, 250V AC (60736)
- JANDORF Glass Fuse, GDC(TSD) Series, Time-Delay, 3.15A, 250V AC (60678)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 1A, 250V AC (60702)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 10A, 250V AC (60739)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- Jandorf Glass Fuses