Shop All Shears, Pruners & Loppers
Jameson
Side Cut Double Pulley Tree Pruner with Pole Adapter
Mfr # JA-14DP
Zoro # G3706871
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Pruner
- Material Steel
- Features Removable Upper Spring Pin And Blade Bolt For Easy Blade Replacement And Sharpening; Components For Added Strength; Enhanced Spring For Smoother Cutting Action; Raised Hook Edge Reduces Blade Drag
- Cutting Capacity (In.) 1-1/4"
Product Information
- Brand Jameson
- MFR # JA-14DP
- Zoro # G3706871
- UPC # 815963015240
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Type | Heavy Duty Pruner |
Material | Steel |
Features | Removable Upper Spring Pin And Blade Bolt For Easy Blade Replacement And Sharpening; Components For Added Strength; Enhanced Spring For Smoother Cutting Action; Raised Hook Edge Reduces Blade Drag |
Item | Pruner |
Cutting Capacity (In.) | 1-1/4" |
Description
Tree Pruner,Double Pulley,1-1/4 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIDER SPORTS INTERNATIONAL INC STRIDER 12 Sport - GREEN w/XL Seat Post and Saddle (ST-S4GN)
- BRIGGS & STRATTON Air Cleaner Cover (697420)
- PRESSURE WASHER SUPPLY 4000 PSI Spray Gun With Insulated Lance (85.205.026)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H87)
- JAMESON Jameson Tools FG Base Pole, 4' (FG-4F)
- JAMESON Pole Saw Head (PS-3FP)
- JAMESON FG Series Fiberglass Tree Pruner Kit with (3) 6 ft Pole (FG-14K)
- JAMESON Pole Saw Kit, Steel (PS-3FPS1)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14F)
- JAMESON 13" Tri-Cut Saw Blade replacement with Gullets (SB-13TE-GUL)
- NOTCH Marvin Saw Head (U2)
- Jameson Shears, Pruners & Loppers