Shop All Fishing Tapes, Sticks, & Lines
Jameson
Microduct Fisher w/ 165 ft. of 1/8" Fish Tape
Mfr # 8-18-165MDR
Zoro # G3706092
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 165 ft.
- Size 1/8" dia.
- Features Lightweight, Handheld, 1.5" Bend Radius
Product Information
- Brand Jameson
- MFR # 8-18-165MDR
- Zoro # G3706092
- UPC # 815963013567
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 165 ft. |
Size | 1/8" dia. |
Details
Features | Lightweight, Handheld, 1.5" Bend Radius |
Item | Fish Tape,Fiberglass,1/8" x 165 ft. |
Description
Fish Tape,Fiberglass,1/8 In. x 165 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40816)
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7222-02)
- BON TOOL Bon 19-119 Asphalt Tamper 8X8 Aluminuminum Head With Steel Handle (19-119)
- DRILL AMERICA m40x1.5 HSS Metric Hand Tap (DWTSMT40X1.5)
- JAMESON Little Buddy Splice Kit (10-140)
- JAMESON Little Buddy Fish Tape with 250 Feet of 3/16-inch Fiberglass Rod (10-316-250)
- JAMESON Good Buddy II Duct Rodder w/ 500 ft. of 3/8" Marked Rod (11A-25-500M)
- JAMESON Wee Buddy Fish Tape with 100 Feet of 1/8-inch Fiberglass Rod (8-18-100)
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- JAMESON Duct Hunter Traceable Rodder w/ 400 ft. of 7/16" Rod (13-716-400M-AWK)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-092)
- Jameson Fishing Tapes, Sticks, & Lines