Shop All Fishing Tapes, Sticks, & Lines
Jameson
Glow Rod Kit with 20 Feet of Fiberglass Fish Rod
Mfr # 7S-45T
Zoro # G8799147
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Tape Material Fiberglass
- Color Luminescent
- Size 3/16" dia.
- Material Fiberglass
Product Information
- Brand Jameson
- MFR # 7S-45T
- Zoro # G8799147
- UPC # 892661000013
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 20 ft |
Size | 3/16" dia. |
Pole Diameter | 3/16 in |
Rod Diameter | 3/16 in |
Maximum Bend Radius | 4 in |
Tool Length | 20 ft |
Individual Rod Length | 5 ft |
Details
Tape Material | Fiberglass |
Color | Luminescent |
Material | Fiberglass |
Features | Accessories Use O-Rings for Secure Attachment, Durable Steel Threaded Ferrules Make It Possible to Customize Rod Length, Luminescent Non-Conductive Fiberglass Glow Rod to Illuminate Dark Work Space, Perfect for Running Wire Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces |
Includes | Bullet Nose with Eyelet and Hook Accessories, (4) 5 ft X 3/16 in Rods |
Item | Glow Rod |
Flexibility | Medium |
Product Type | Rod Set |
Non-Conductive | Yes |
End Style | Bullet Nose, Single Hook |
Connector Material | Fiberglass |
Number of Rods Included | 4 |
Rod Material | Fiberglass |
Minimum Wire Capacity | 10 AWG |
Rod Color | Luminescent |
Maximum Wire Capacity | 24 AWG |
Description
Glow Rod, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Medium, Maximum Wire Capacity 24 AWG, Minimum Wire Capacity 10 AWG, Maximum Bend Radius 4 in, Tool Length 20 ft, Number of Rods Included 4, Rod Diameter 3/16 in, Rod Material Fiberglass, Non-Conductive Yes, Connector Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143600)
- DE-STA-CO Toggle Clamp, Vert Hold, 125 Lb, H 3.03 (201-USS)
- JAMESON Deluxe Glow Rod Kit with 30 ft. of Fiberglass Fish Rod (7S-65K)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7-63T)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 100 ft. of 1/8" Rod (15-18-100)
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- JAMESON Easy Buddy Flexible Leader (6-162)
- PROFESSIONAL PLASTICS Cal Missle 1.000 - Duct Projectile, Item# 2110-010 [Each] (FABMISSLE2110-010-PC)
- Jameson Electrical Tools