Shop All Cable and Wire Cutters
Jameson
Fiber Optic Shears
Mfr # 32-60
Zoro # G3706409
original price:
$21.51
19% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Kevlar Fibers, Soft Cable, Wire Insulation, Tape, Cable Ties and Other Electronic Materials
- Overall Length 5-1/2"
- Material High-Carbon Stainless Steel (Blade)
- Includes Web Belt Pouch
- Handle Type Fiberglass/Nylon Blend Handle
Product Information
- Brand Jameson
- MFR # 32-60
- Zoro # G3706409
- UPC # 892661000273
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5-1/2" |
Details
Primary Application | Cuts Kevlar Fibers, Soft Cable, Wire Insulation, Tape, Cable Ties and Other Electronic Materials |
Material | High-Carbon Stainless Steel (Blade) |
Includes | Web Belt Pouch |
Handle Type | Fiberglass/Nylon Blend Handle |
Features | Notched, Serrated Edge Grips Material, Removes Wire Jacket |
Item | Fiber Optic Shears,6" |
Description
Fiber Optic Shears,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in (592-08)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT02)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- JAMESON Fiber Optic Kit w/ Pouch (32-60-375)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- JONARD TOOLS Cable Cutter (JIC-755)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- BETA Cable Cutter for Copper Cable, 600mm (011330001)
- PROSKIT Cable Slitter (200-009)
- Jameson Knives, Cutters & Snips