Shop All Cable and Wire Cutters
Jameson
Fiber Optic Shears, 3-pack
Mfr # 32-60-3PK
Zoro # G3706348
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Kevlar Fibers, Soft Cable, Wire Insulation, Tape, Cable Ties and Other Electronic Materials
- Overall Length 5-1/2"
- Material High-Carbon Stainless Steel (Blade)
- Includes Web Belt Pouch
- Handle Type Fiberglass/Nylon Blend Handle
Product Information
- Brand Jameson
- MFR # 32-60-3PK
- Zoro # G3706348
- UPC # 810841030629
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5-1/2" |
Details
Primary Application | Cuts Kevlar Fibers, Soft Cable, Wire Insulation, Tape, Cable Ties and Other Electronic Materials |
Material | High-Carbon Stainless Steel (Blade) |
Includes | Web Belt Pouch |
Handle Type | Fiberglass/Nylon Blend Handle |
Item | Fiber Optic Shears,6",PK3 |
Features | Notched, Serrated Edge Grips Material, Removes Wire Jacket |
Description
The Jameson 32-60-3PK Fiber Optic Shears are perfect for your cable and wire cutting needs. They can handle Kevlar fibers, soft cables, wire insulation, tape, cable ties and other electronic materials. The notched and serrated edge grips material without slipping. It is made of high carbon stainless steel with a fiberglass/nylon blend handle. The blade measures 5 1/2" in length. If you want to cut Kevlar fibers, soft cables, wire insulation, tape or cable ties then this Jameson Fiber Optic Shears 3 pack is the ideal solution for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud Bolt Setter set M6-M12 4 pieces 1/2 Sq. Drive (4203M)
- URREA I-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H (I27S6)
- BON TOOL Bon 15-159 Floor Scraper, Steel Blade, 18", 5 Foot Steel Handle (15-159)
- SENCO Nailer Air Finish 15Ga (4G0001N)
- JAMESON Fiber Optic Kit w/ Pouch (32-60-375)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- IDEAL T-Cutter (45-123)
- KLEIN TOOLS Communications Cable Cutter (63047)
- JONARD TOOLS 5-1/2" Cable Ring Cutting Tool (JIC-2060)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- ITL 1000V Insulated Cable Cutter, 9 inch (00125)
- Jameson Cable and Wire Cutters