Shop All Shears, Pruners & Loppers
Jameson
FG Series Tree Pruner kit with Pole Saw, Hand Saw and Limb Raiser
Mfr # FG-6PKG-2
Zoro # G3706847
product price: $239.49
/ea
Free Shipping & Returns
$239.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FG Tree Trimming
- Features Pruner Rope With Handle; Pole Saw Head with Center Saw Blade Mount; Orange Handle; Limb And Wire Raiser (WR-1)
- Blade Length 13"
- Overall Length (In.) 20 ft.
- Cutting Capacity (In.) 1-1/4"
Product Information
- Brand Jameson
- MFR # FG-6PKG-2
- Zoro # G3706847
- UPC # 815963015509
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Overall Length (In.) | 20 ft. |
Details
Type | FG Tree Trimming |
Features | Pruner Rope With Handle; Pole Saw Head with Center Saw Blade Mount; Orange Handle; Limb And Wire Raiser (WR-1) |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
Tree Pruner Kit,1-1/4 In. Cut,13 In. Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-38 Mulching (1910928001)
- STENS New 290-629 Choke Cable For Mtd 700 Series 946-04364, 746-04364 (290-629)
- THE OUTDOOR PLUS 24 Square Maya Water Bowl - Powder Coated Metal - Black - (OPT-24SQPCWO-BLK)
- LOGO BRANDS OR State 24 Can Cooler (195-63)
- JAMESON Leather Scabbard for 16" Hand Saw (HS-16SL)
- JAMESON P-14-A Side Cut Tree Pruner with Pole Adapter (21693)
- JAMESON Lightweight Pole Saw Kit (BL-6PKG-6-PR)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- JAMESON 13" Tri-Cut Saw Blade with Hook (SB-13TE-H)
- JAMESON 13" Pruning Hand Saw with Orange Handle (HS-13TE-O)
- GARDENER SELECT 24 in. Premium Bypass Lopper with Forged Blade (GSA13302AA24VT)
- Jameson Lawn & Garden Tools