Shop All Shears, Pruners & Loppers
Jameson
FG Series 6-foot Base Pole
Mfr # FG-6F
Zoro # G1237024
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FG Base Pole
- Material End Cap: Rubber
- Features Lightweight; Greater Control And Exceptional Bending Strength; Wall Thickness: 1/8"; Pole Diameter: 1-1/4"; High Visibility Color; Not A "Hot Tick"; Tested To 100KV/ft. For 5 minutes.
- Voltage 100KV
- Overall Length (In.) 6 ft.
Product Information
- Brand Jameson
- MFR # FG-6F
- Zoro # G1237024
- UPC # 815963010252
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 6 ft. |
Details
Type | FG Base Pole |
Material | End Cap: Rubber |
Features | Lightweight; Greater Control And Exceptional Bending Strength; Wall Thickness: 1/8"; Pole Diameter: 1-1/4"; High Visibility Color; Not A "Hot Tick"; Tested To 100KV/ft. For 5 minutes. |
Voltage | 100KV |
Item | Pole |
Description
FG Series 6-foot Base Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASEYS Buffalo Bills Flag 12x18 Garden Style 2 Sided (3208508407)
- TECUMSEH Conn Rod (Qsearch) (36897A)
- WINEGARD Winegard A3-2000 Air 360 Omnidirectional Over The Air Antenna - White (A3-2000)
- PULSAR 3100 PSI 212cc Gas-Powered Pressure Washer with 5 Quick-Connect Tips (W31H19)
- JAMESON Leather Scabbard for 13" Hand Saw (HS-13SL)
- JAMESON 8" Folding Tri-cut Pruning Saw (SB-8TE-F)
- JAMESON Telescoping Measuring Pole, up to 25 Feet (TP-125N)
- JAMESON 28" Bypass Lopper (HL-BP200)
- JAMESON Jameson Tools FG Series 6-foot Extension Pole, 2-Pack (FG-6-2PK)
- JAMESON 13" Tri-Cut Saw Blade with Hook (SB-13TE-H)
- GARDENWARE Inch Landscape Scythe Serrated Curved Blade 8 in. Blade (GA2691799)
- Jameson Shears, Pruners & Loppers