Shop All Fishing Tapes, Sticks, & Lines
Jameson
Duct Hunter Traceable Rodder w/ 500 ft. of 1/4" Marked Rod
Mfr # 16-14-500M
Zoro # G3706652
product price: $1,711.49
/ea
Free Shipping & Returns
$1,711.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 500 ft.
- Size 1/4" dia.
- Features Marked Every 5 ft., 4" Bend Radius, For Use In Conduit With An Inside Diameter Between 1 and 2 Inches
Product Information
- Brand Jameson
- MFR # 16-14-500M
- Zoro # G3706652
- UPC # 815963014021
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 500 ft. |
Size | 1/4" dia. |
Details
Features | Marked Every 5 ft., 4" Bend Radius, For Use In Conduit With An Inside Diameter Between 1 and 2 Inches |
Item | Fish Tape,Marked Traceabl,1/4" x 500 ft. |
Description
Fish Tape,Marked Traceabl,1/4 In. x 500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- JAMESON Easy Buddy Duct Rodder w/ 300 ft. of 1/4" Marked Rod (6-14-300M)
- JAMESON Easy Buddy End Ferrule Kit (6-146)
- JAMESON Little Buddy Fish Tape w/ 200 ft. of 3/16" Fiberglass Rod (10-316-200)
- JAMESON Little Buddy Fish Tape with 250 Feet of 3/16-inch Fiberglass Rod (10-316-250)
- JAMESON Installer's Glow Rod Kit w/ 35 ft. of Fiberglass Fish Rod (7-8-IK)
- JAMESON Wee Buddy Fish Tape w/ 50 ft. of 1/8" Fiberglass Rod (8-18-50)
- HYDE Fiberglass Joint Tape, 1-7/8"x300 ft. (09065)
- Jameson Fishing Tapes, Sticks, & Lines