Shop All Fishing Tapes, Sticks, & Lines
Jameson
Big Buddy Duct Rodder w/ 600 ft. of 1/2" Marked Rod
Mfr # 11-38-600M
Zoro # G3706698
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,226.49
Free 30-Day Returns
Key Features
- Length 600 ft.
- Tape Material Fiberglass
- Size 1/2" dia.
- Features Marked In 5 ft. Increment, 10" Bend Radius, Non-Conductive, Ideal For Manhole-To-Manhole Work Or Long-Run Cable Pulls
Product Information
- Brand Jameson
- MFR # 11-38-600M
- Zoro # G3706698
- UPC # 815963011679
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 600 ft. |
Size | 1/2" dia. |
Details
Tape Material | Fiberglass |
Features | Marked In 5 ft. Increment, 10" Bend Radius, Non-Conductive, Ideal For Manhole-To-Manhole Work Or Long-Run Cable Pulls |
Item | Fish Tape,Marked,Fiberglass,1/2"x600 ft. |
Description
Fish Tape,Marked,Fiberglass,1/2 In.x600 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- TOOLPRO Lower Strut for TP71830 (TPS2318A)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- RIDGID Slide, Cutter 151 (32037)
- JAMESON Glow Rod Accessory Kit (7-06AK)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- JAMESON Versa Glow Rod Kit w/ 34 ft. of Fiberglass Fish Rod (7-8VK)
- JAMESON Little Buddy Fish Tape w/ 200 ft. of 3/16" Fiberglass Rod (10-316-200)
- JAMESON Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9-25-300M)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- MILWAUKEE TOOL Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk) (48-22-4161)
- Jameson Fishing Tapes, Sticks, & Lines