Shop All Automotive Back Up Alarms
Jameson
Back Up Alarm with LED Strobe
Mfr # BA-152051
Zoro # G1237094
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24 VDC
- Color Amber
- Housing Material ABS Plastic
- Mounting Horizontal/Vertical
- Application Service/Fleet Vehicles; Delivery Trucks; Construction Vehicles; Heavy Equipment; Utility Trucks; Tractor Trailers and Fork-Lifts
Product Information
- Brand Jameson
- MFR # BA-152051
- Zoro # G1237094
- UPC # 810841030797
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | Back Up Alarm,w/LED Strobe |
Voltage | 12 to 24 VDC |
Color | Amber |
Housing Material | ABS Plastic |
Mounting | Horizontal/Vertical |
Application | Service/Fleet Vehicles; Delivery Trucks; Construction Vehicles; Heavy Equipment; Utility Trucks; Tractor Trailers and Fork-Lifts |
Power Source | Wire |
Operating Temp. | 30 Degrees to 55 Degrees C |
Description
Back Up Alarm,w/LED Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- CHAMPION SPARK PLUGS Spark Plug, RS17YX (130080)
- MAXXIMA Clearance Marker Light, Amber Clear, 40mA (M09350YCL)
- CRC Citrus Degreaser, Heavy Duty, 1 gal Jug, Ready To Use, Solvent Based, C1 (14172)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- HEISE BY METRA 6 Ohm 50W Load Resistor, Pair (HELR)
- Jameson Automotive Electrical