Shop All Shears, Pruners & Loppers
Jameson
13" Tri-Cut Saw Blade replacement with Gullets
Mfr # SB-13TE-GUL
Zoro # G4317336
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Features Gullet Edge
- For Use With Mfr. No. PS-3FP, SB-UC
- Blade Length 13 in
- Blade Size 13 in
Product Information
- Brand Jameson
- MFR # SB-13TE-GUL
- Zoro # G4317336
- UPC # 815963011488
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13 in |
Blade Size | 13 in |
Blade Width | 13 in |
Details
Blade Material | Steel |
Features | Gullet Edge |
For Use With | Mfr. No. PS-3FP, SB-UC |
Tooth Type | Hardened |
Item | Tri-Cut Saw Blade |
Finish | Chrome |
Tooth Grind | Tri-Cut Impulse Hardened |
Teeth per Inch | 21 |
Single or Double Edged | Single Edge |
Blade Thickness | 0.25 in |
Compatible with Manufacturer Model Number | 20, PS-3FP, SB-UC |
Cutting Edge Type | Serrated |
Material Application | Wood |
Compatible with Series | Jameson PS/Jameson SB/Smith #20 |
Compatible Grainger Part Number | 5KRF0 |
Compatible with Manufacturer Model Number [NEW] | 20, PS-3FP, SB-UC |
Compatible with Manufacturer Part Number | 20, PS-3FP, SB-UC |
Compatible Manufacturer Part Number | 20, PS-3FP, SB-UC |
Compatible Manufacturer Model Number | 20, PS-3FP, SB-UC |
For Use with Mfr. Model Number | 20, PS-3FP, SB-UC |
For Use With Mfr. Model Number | 20, PS-3FP, SB-UC |
Description
Tri-Cut Saw Blade, Blade Length 13 in, Blade Material Steel, Blade Thickness 0.25 in, Blade Width 13 in, Compatible with Grainger Part Number 5KRF0, Compatible with Manufacturer Model Number 20, PS-3FP, SB-UC, Compatible with Series Jameson PS/Jameson SB/Smith #20, Cutting Edge Type Serrated, Features Gullet Edge, Finish Chrome, For Use With Mfr. No. PS-3FP, SB-UC, Material Application Wood, Single or Double Edged Single Edge, Teeth per Inch 21, Tooth Grind Tri-Cut Impulse Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYRIC Lyric Finch 5# Bag (26-47404)
- THETFORD KIT, HOSE (97521)
- ILC Replacement For CLUB CAR 103277402 (103277402)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- JAMESON Jameson Tools FG Base Pole, 4' (FG-4F)
- JAMESON Teflon Saw Blade, 16 inch (SB-1T)
- JAMESON Side Cut Tree Pruner with Pole Adapter (P-14-A)
- JAMESON 13" Tri-Cut Saw Blade with Hook (SB-13TE-H)
- JAMESON Big Mouth Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-34DP)
- CORONA TOOLS Pivot Bolt, Sping and Washer Kit (65050-3C)
- Jameson Lawn & Garden Tools