Shop All Bathroom Mirrors
James Martin Vanities
Weston 29in Rectangular Mirror, Bright White
Mfr # 148-M29-BW
Zoro # G911115647
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand James Martin Vanities
- MFR # 148-M29-BW
- Zoro # G911115647
- UPC # 846871064181
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Description
Mirrors can be functional, decorative or both at the same time. Mirrors can be used to maximize a rooms style by allowing you to bring added light into a room. Constructed out of poplar solids, the Weston can be used in an entry way, bedroom, or bathroom. Its smooth lines and beautiful Bright White finish will help this mirror create a focal point to any room you chose to put it in. Premium glass is used and is accented with a 1in Bevel-cut around its perimeter. Designed for versatility, this mirror can be hug either vertically or horizontally. Or for a special look lay it flat on top of a table for a beautiful center piece.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 722-0, 60" L, 32" W (722-0)
- HYDRA-ZORB Insulation Clamp, 1 5/8" OD x 1/2" Wall, 9-Series for Fiberglass (924162)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- SENTRY MIRRORS 18 in x 36 in Graffiti Guard Mirror Cover (R-1836-160P20)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- BOBRICK Bobrick Welded-Frame Mirror - 24inW x 72inH - (B-290 2472)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- WHITEHAUS Frameless Rectangular Mirror W/ Round SS Wall Mount Supports, Glass (WHE3CR-15)
- James Martin Vanities Bathroom Mirrors