Shop All Bathroom Mirrors
James Martin Vanities
Wavy 28'' Mirror, Carbon Oak
Mfr # 246-M28-CBO
Zoro # G511756349
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rowyn Wavy
- Height (In.) 38 inch
- Width 28 inch
- Depth (In.) 1 inch
- Material Ash solids + Plywood
Product Information
- Brand James Martin Vanities
- MFR # 246-M28-CBO
- Zoro # G511756349
- UPC # 840108957994
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 38 inch |
Width | 28 inch |
Depth (In.) | 1 inch |
Details
Type | Rowyn Wavy |
Finish | Carbon Oak |
Material | Ash solids + Plywood |
Includes | Carbon Oak |
Description
The perfect mix of playfulness and sophistication, our 28” Rowyn mirror is a unique piece that features gently waved edges. Its rich Carbon Oak finish showcases the beautiful wood grain on the frame, adding luxurious dimension to your space.
- •This mirror measures 28" wide and a 38" height.
- •Rowyn features a classic 1" Bevel cut glass
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Mounting hardware is included with purchase
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- ANVIL 2" x 1/2" Malleable Iron Reducer Coupling Class 300 (0310545405)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107DLK)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- KOHLER Jacquard Framed Mirror (99664-1WA)
- ANZZI 32in Dia. LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX015AL)
- CORTECH 24 in "H x 18 in "W, Acrylic, Heavy Duty, Mirror, Acrylic (VM1824)
- BRADLEY Bradley Channel Frame Mirror, 18" x 36" - 781-018360 (781-018360)
- INNOCI-USA Hera 56 in. W x 36 in. H Rectangular LED Mirror with Touchless Control (63505636)
- James Martin Vanities Bathroom Mirrors