Shop All Bathroom Vanities with Tops
James Martin Vanities
Marcello 72in Double Vanity, Chestnut w/ 3 CM White Zeus Top
Mfr # D200-V72-CSN-3WZ
Zoro # G011117008
product price: $4,446.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,446.00
Free 30-Day Returns
Product Information
- Brand James Martin Vanities
- MFR # D200-V72-CSN-3WZ
- Zoro # G011117008
- UPC # 840108955082
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
The 72in Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish gives it a timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. Two spacious interior drawers are framed on the top by a generous shelf and feature our signature aluminum laminate liners and full extension, soft-close undermount glides. A floating shelf, mounted separately, adds a modern and visually balanced storage solution. The wall-hanging feature contemporizes the look with an easy-to-install bracket system included. The 3 CM countertop, pre-drilled for an 8in widespread faucet, includes mounting hardware for the porcelain undermount sink. Adding an elegant contrast to the rich wood and Champagne Brass hardware, the 3 cm White Zeus Silestone Quartz top by Silestone is perfect for those who love to innovate without giving up the traditional look and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Sleeve Repair Kit (220-054)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- DIXON 200-F-Al 2 in Alum Type F Male Adaptx Male NPT Cam&Grv61-965 (200-F-AL)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- WAKEMAN Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue (75-CMP1007)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC36CH)
- James Martin Vanities Bathroom Vanities with Tops