Shop All Bathroom Vanities with Tops
James Martin Vanities
Laurent 72in Double Vanity, Light Natural Oak w/ 3 CM Eternal Marfil Top
Mfr # 545-V72-LNO-3EMR
Zoro # G711116783
product price: $4,130.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,130.00
Free 30-Day Returns
Product Information
- Brand James Martin Vanities
- MFR # 545-V72-LNO-3EMR
- Zoro # G711116783
- UPC # 840108950636
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
The 72in Laurent Single Vanity features picture frame detailing with unexpected soft curves. The Light Natural Oak finish over cathedral grain ash veneers creates modern rustic appeal. This vanity boasts five generously sized drawers and a removable bamboo storage tray. The dual doors open to adjustable shelves and convenient dual power and USB outlet. One internal tray-style drawer is concealed behind both outer doors. Choose to install it as a free-standing vanity with the modern wood base, or choose to float it on your wall using our durable french cleat hardware. The beautiful natural wood texture, elegant detailing, and Champagne Brass knobs create a point of interest in any bathroom space. The 3 CM Eternal Marfil Silestone Quartz top adds the final touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- SLOAN Spud Coupling F20Aw Cp Spud Coupling Assembly 3/4 (0306516)
- ZORO SELECT 2-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0830041810)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48G-OLYMPUS)
- KOHLER Tresham 24" Vanity (2604-F69)
- James Martin Vanities Bathroom Vanities with Tops