Shop All Bathroom Vanities with Tops
James Martin Vanities
Breckenridge 72in Double Vanity, Smokey Celadon w/ 3 CM Arctic Fall Top
Mfr # 330-V72-SC-3AF
Zoro # G711116851
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,815.00
Free 30-Day Returns
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-SC-3AF
- Zoro # G711116851
- UPC # 840108949784
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
The 72in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. This muted, yet moody, shade of green is neutral yet still makes a statement. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf provides extra storage and completes the look of the cabinet. The soft white surface and subtle grey veining of the 3 CM Arctic Fall Solid Surface top add a modern touch to a classic look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- LEGEND VALVE 1/2" X 9" GALVANIZED NIPPLE (356-073)
- SPRINGER PARTS 4V2 Rotor O-Ring, NBR (FDA) (10/PK); Replaces APV® Part# 543S131315 (543S131315SP)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN1M10)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- BETTERBEDS 24 in. Whitter Vanity Combo with White Cultured Marble Top, White Finish (BE3254545)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Brushed Nickel Plumbing (8119XLWF-BN)
- James Martin Vanities Bathroom Vanities with Tops