Shop All Bathroom Cabinets
James Martin Vanities
Addison 30in Single Vanity Cabinet, Mid-Century Acacia
Mfr # E444-V30-MCA
Zoro # G811115679
product price: $1,329.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,329.00
Free 30-Day Returns
Product Information
- Brand James Martin Vanities
- MFR # E444-V30-MCA
- Zoro # G811115679
- UPC # 846871099534
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Description
The Addison 30in Mid-Century Acacia Single Vanity Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Type DC Dust Cap AL, 1.5" (150-DC-AL)
- ZURN Atmospheric Vacuum Breaker 12-35Xlch (12-35XLCH)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1685)
- PRIME-LINE Stamped Stainless Steel Bobrick Style Inward Swinging Door Latch with Keeper, Satin 1 Set (656-9875)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity Cabinet, Pebble Oak (D100-V36-PBO)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- FLASH FURNITURE Vega Bathroom Storage Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjustable Shelf (FS-VEGA-BATH-3-GY-GG)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- James Martin Vanities Bathroom Cabinets