36'' Vanity, Carbon Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # 485-V36-CBO-1WZ
Zoro # G711756446
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Carbon Oak
Product Information
- Brand James Martin Vanities
- MFR # 485-V36-CBO-1WZ
- Zoro # G711756446
- UPC # 840108973543
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Carbon Oak |
Description
The 36" Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. A single, lower-level drawer lends additional storage. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- •Constructed with a solid Ash wood frame and Ash veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •Includes two soft-close doors concealing an open cabinet space. Also features one soft-close lower drawer with undermount glides and an installed divider.
- •Toggle style door pulls in Champagne Brass finish.
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
- •Includes one removable Bamboo drawer organizer.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SMU240)
- DIXON Pipe, Size Hex Hanger with Sleeve, 1" (B24PV-G100)
- KETCHAM 16" x 30" Euroline Flush Mounted SS Framed Medicine Cabinet (126)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- CAMBRIDGE PLUMBING Complete 71" Espresso Vanity Set with Polished Chrome Plumbing (8119xl)
- James Martin Vanities Bathroom Vanities with Tops