Shop All Bathroom Vanities with Tops
James Martin Vanities
36'' Single Vanity, Sunwashed Oak with Embossed Shagreen w/ 3 CM Arctic Fall Solid Surface Top
Mfr # D604-V36-SHG-3AF
Zoro # G311756532
Free Shipping & Returns
$2,915.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 36.0 inch
- Material Arctic Fall Solid Surface
- Finish Sunwashed Oak with Embossed Shagreen Drawer Fronts
Product Information
- Brand James Martin Vanities
- MFR # D604-V36-SHG-3AF
- Zoro # G311756532
- UPC # 840108975196
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 36.0 inch |
Details
Material | Arctic Fall Solid Surface |
Finish | Sunwashed Oak with Embossed Shagreen Drawer Fronts |
Description
The luxurious Celeste 36" single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features three expansive full-extension soft-close drawers to make this vanity as functional as it is beautiful. Vanity set includes a sleek Arctic Fall solid surface top, pre-drilled for an 8" widespread faucet and undermount sink. Faucet not included.
- •Vanity set includes a 3cm eased edge Arctic Fall Solid Surface top with an undermount white porcelain rectangular sink uninstalled and includes mounting brackets for easy installation. Solid Surface tops are beautifully consistent and have low porosity that keep away bacteria. This vanity top is pre-drilled for 8" widespread faucet. Faucet not included.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Spacious storage with three large drawers
- •Includes beautiful acrylic and stainless steel toggle-style knobs in Champagne Brass
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1X1/2X1)
- RUBBERMAID Mat Sink White Small (FG1G1706WHT)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2137EPBN)
- COMMERCIAL COOL Freestanding Top Loading Water Cooler with Hot and Cold Temperature Options in Black/Silver (CCDC02)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Black Handles (CB-MC-48W-BL-2056-WH)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops