Shop All Bathroom Vanities with Tops
James Martin Vanities
30'' Single Vanity, Whitewashed Oak w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 330-V30-WWO-3CSP
Zoro # G711755999
product price: $2,189.00
/ea
Free Shipping & Returns
$2,189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 30" Single
- Height 34.18 inch
- Material Charcoal Soapstone Quartz
- Finish Whitewashed Oak
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-WWO-3CSP
- Zoro # G711755999
- UPC # 840108970627
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 30" Single |
Height | 34.18 inch |
Details
Material | Charcoal Soapstone Quartz |
Finish | Whitewashed Oak |
Description
The beautiful Breckenridge 30" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style door opens to an interior shelf with a convenient built-in USB/electric outlet. The lower shelf with extra storage for towels and decor completes the cabinet. The Charcoal Soapstone quartz top by Silestone has the new n-boost technology, which helps prevent the adhesion of liquids, enhances shine, and intensifies the color of this top.
- •Vanity set includes a 3cm eased edge Charcoal Soapstone quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with one interior, adjustable height shelf.
- •Brushed Nickel finish knob hardware.
- •Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Header Assembly (1409058-01-BDX)
- ZORO SELECT Sink Strainer, 0.001" L (30001)
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- LAVIVA Mediterraneo, 36, White Cabinet & White Carrera Counter (313MKSH-36W-WC)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- James Martin Vanities Bathroom Vanities with Tops