Shop All Bathroom Vanities with Tops
James Martin Vanities
30'' Single Vanity, Whitewashed Oak w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 330-V30-WWO-3AF
Zoro # G411756036
product price: $2,369.00
/ea
Free Shipping & Returns
$2,369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 30" Single
- Height 34.18 inch
- Material Arctic Fall Solid Surface
- Finish Whitewashed Oak
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-WWO-3AF
- Zoro # G411756036
- UPC # 840108970580
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 30" Single |
Height | 34.18 inch |
Details
Material | Arctic Fall Solid Surface |
Finish | Whitewashed Oak |
Description
The beautiful Breckenridge 30" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style door opens to an interior shelf with a convenient built-in USB/electric outlet. The lower shelf with extra storage for towels and decor completes the cabinet. Completing this beautiful vanity is a 3cm solid surface Arctic Fall vanity top, which displays horizontal grey veining, giving you the look of classic marble with the benefits of modern technology.
- •Vanity set includes a 3cm solid surface Arctic Fall vanity top includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with one interior, adjustable height shelf.
- •Brushed Nickel finish knob hardware.
- •Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI9)
- ZORO SELECT 1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (461-120X)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-100-001)
- ELKAY Drain Plug, 1-1/2", Chrome-Plated Brass, (160270508640)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Marcello 36in Single Vanity, Chestnut w/ 3 CM White Zeus Top (D200-V36-CSN-3WZ)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- KOHLER Hearthaven Vanity 24 Inches (33535-ASB-0)
- James Martin Vanities Bathroom Vanities with Tops