Shop All Bathroom Mirrors
James Martin Vanities
30'' Mirror, Whitewashed Oak
Mfr # 735-M30-WWO
Zoro # G911756314
Free Shipping & Returns
$303.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Finish Whitewashed Oak
- Depth (In.) 0.875 inch
- Material Ash Solids
- Includes Whitewashed Oak
Product Information
- Brand James Martin Vanities
- MFR # 735-M30-WWO
- Zoro # G911756314
- UPC # 840108977497
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Width | 30 inch |
Depth (In.) | 0.875 inch |
Details
Finish | Whitewashed Oak |
Material | Ash Solids |
Includes | Whitewashed Oak |
Description
The subtle sculpted detail in the frame of the 30" Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Whitewashed Oak finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1" Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.
- •30" W x 7/8" D x 40" H
- •Available in three sizes, 26", 30", and 36".
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •This mirror is constructed with Ash solids and is sealed with our premium moisture and UV resistant coatings.
- •James Martin mirrors are exceptionally versatile,
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (6KJ42)
- KOHLER Aerator, 2.2 Gpm, 13/16 Male (41056-CP)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2918-PG-SAA)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- James Martin Vanities Bathroom Mirrors