Shop All Bathroom Mirrors
James Martin Vanities
28'' Mirror, Mid-Century Walnut
Mfr # 242-MO28-WLT
Zoro # G811756216
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 38 inch
- Finish Mid-Century Walnut
- Width 28 inch
- Depth (In.) 1 inch
- Material Para wood solids + Plywood
Product Information
- Brand James Martin Vanities
- MFR # 242-MO28-WLT
- Zoro # G811756216
- UPC # 840108957970
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 38 inch |
Width | 28 inch |
Depth (In.) | 1 inch |
Details
Finish | Mid-Century Walnut |
Material | Para wood solids + Plywood |
Includes | Mid-Century Walnut |
Description
Discover the Esca oval mirror: a unique piece which features a graceful oval frame in a rich Mid-Century Walnut finish. Offering a Mother Nature-inspired ambiance, Esca brings a feeling of organic sophistication to your room. At its heart lies a beautifully beveled edge round mirror, creating a stunning interplay of shapes that draws the eye and enhances the sense of space.
- •This mirror measures 28" wide and a 38" height.
- •Esca features a classic 1" Bevel cut glass
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Mounting hardware is included with purchase
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size (502002700)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (6RCZ2)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TE0000)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- SCANDVIK 10218 Rectangular Stainless Steel Mirror Finish Sink (10218)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- KOHLER 20 in. X 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass (34969-2MB)
- KD MOBILIARIO Backlit LED Mirror with 2 Vertical Frosted Inset Strips, White (KD3314061)
- James Martin Vanities Bathroom Mirrors