Shop All LED Light Bulbs
James
LED Linear Grow Light, 450W
Mfr # GL-K450W CYZ
Zoro # G3465889
product price: $1,419.99
/ea
Sold in multiples of 2 for $2,839.98
Free Shipping & Returns
$2,839.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Tube
- Voltage 100 to 277V AC/200 to 480V AC
- Watts 450W
- Average Bulb Life 50,000 hr.
Product Information
- Brand James
- MFR # GL-K450W CYZ
- Zoro # G3465889
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Tube |
Voltage | 100 to 277V AC/200 to 480V AC |
Watts | 450W |
Average Bulb Life | 50,000 hr. |
Item | LED Linear Grow Light,450W |
Description
LED Linear Grow Light,450W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING High Output Trulux Ip54 24V 3000K 100 Foot Reel w/3 Conkits 4.6 Watts (HTL-WW-100)
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- ILC Replacement for Bulbrite 692045 replacement light bulb lamp 2 Pack (692045 BULBRITE)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 65 Watt Equivalence (BR40DM/6WYCA/2)
- CURRENT 3 W, G16-1/2, Candelabra Screw (E12), PK2 (LED3DFGC-GC-2)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable (S39628)
- SATCO 9W T8 LED 2 ft. 50K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39903)
- SATCO 6W G25 Globe LED 4000K Medium 120V (S9202)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- MAXIM 7 Watt Dimmable LED GU10 Base 3000 Kelvin 120 Volt Bulb (BL7GU10CL120V30)
- James LED Light Bulbs