Shop All LED Light Bulbs
James
LED High Bay Grow Light, 400W
Mfr # GL-I400W BYZ
Zoro # G3464872
product price: $764.99
/ea
Sold in multiples of 2 for $1,529.98
Free Shipping & Returns
$1,529.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 400W
- Average Bulb Life 50,000 hr.
Product Information
- Brand James
- MFR # GL-I400W BYZ
- Zoro # G3464872
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 400W |
Average Bulb Life | 50,000 hr. |
Item | LED High Bay Grow Light,400W |
Description
LED High Bay Grow Light,400W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORA LIGHTING Nora Lighting NSC-6600 8 in. Round Hole Cutter (NSC-6600)
- MAXXEON LIGHTING 720 Lumen Hiviz Green Cyclops Rechargeable Work Light (MA99173)
- EMI Penlight, LED, 49 lm (217)
- ILC Replacement for Burton 0122030 replacement light bulb lamp (0122030 BURTON)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34017-6PK)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- CURRENT BR40 E26 (Medium) LED Floodlight Bulb Soft White 85 Watt Equivalence (24261)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- FEIT ELECTRIC LED R20 E26 SW 45W 3PK (R20DM/927CA/3)
- James LED Light Bulbs