Shop All LED Light Bulbs
James
LED High Bay Grow Light, 120W
Mfr # GL-B120W BYZ
Zoro # G3464793
product price: $312.99
/ea
Sold in multiples of 2 for $625.98
Free Shipping & Returns
$625.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 120W
- Average Bulb Life 50,000 hr.
Product Information
- Brand James
- MFR # GL-B120W BYZ
- Zoro # G3464793
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 120W |
Average Bulb Life | 50,000 hr. |
Item | LED High Bay Grow Light,120W |
Description
LED High Bay Grow Light,120W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 300par56nsp 120v replacement light bulb lamp (300PAR56NSP 120V DAMAR)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21357)
- LITHONIA LIGHTING Pole Bracket, For Round and Square Poles (PUMBA DDBXD U)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- FEIT ELECTRIC 24 W ED26 LED HID Bulb 2605 lm Daylight Specialty (ADJ2600/5K/LED)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 2700K, Light Distribution: Directional / 120 Degrees (LED-7318-27A)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/830)
- ILC Replacement For SATCO S29894 (S29894)
- James LED Light Bulbs