Shop All LED Light Bulbs
James
LED Grow Light, COB, 50W
Mfr # GL-A50W AYZ
Zoro # G3464863
product price: $208.99
/ea
Sold in multiples of 2 for $417.98
Free Shipping & Returns
$417.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 50W
- Average Bulb Life 50,000 hr.
Product Information
- Brand James
- MFR # GL-A50W AYZ
- Zoro # G3464863
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 50W |
Item | LED Grow Light,COB,50W |
Average Bulb Life | 50,000 hr. |
Description
LED Grow Light,COB,50W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21265)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9981)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21304)
- TCP LED, 4W G16 ND 2700K E12, Globe (LED4E12G1627K)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9168)
- James LED Light Bulbs