Shop All LED Light Bulbs
James
LED Grow Light, COB, 300W
Mfr # GL-D300W AYZ
Zoro # G3464778
product price: $896.99
/ea
Sold in multiples of 2 for $1,793.98
Free Shipping & Returns
$1,793.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 300W
- Average Bulb Life 50,000 hr.
Product Information
- Brand James
- MFR # GL-D300W AYZ
- Zoro # G3464778
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 300W |
Average Bulb Life | 50,000 hr. |
Item | LED Grow Light,COB,300W |
Description
LED Grow Light,COB,300W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- NEWHOUSE LAMP CLAMP LED BLK3W 22"" (NHCLP-LED-BLK)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 825 lm (UC22-1K-HL-D)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K (24T5HO/46-835/IF33/P/DIM 10/1)
- ILC Replacement for Damar Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS DAMAR)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- ILC Replacement for Bulbrite 739698770567 replacement light bulb lamp (739698770567 BULBRITE)
- ILC Replacement for Panasonic Fds18e35/4 LED Replacement replacement light bulb lamp (FDS18E35/4 LED REPLACEMENT PANASONIC)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- James LED Light Bulbs