Shop All LED Light Bulbs
James
LED Grow Light, COB, 100W
Mfr # GL-B100W AYZ
Zoro # G3464909
product price: $340.99
/ea
Sold in multiples of 2 for $681.98
Free Shipping & Returns
$681.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 100W
- Average Bulb Life 50,000 hr.
Product Information
- Brand James
- MFR # GL-B100W AYZ
- Zoro # G3464909
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 100W |
Item | LED Grow Light,COB,100W |
Average Bulb Life | 50,000 hr. |
Description
LED Grow Light,COB,100W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- CURRENT T7 E17 (Intermediate) LED Bulb Warm White 15 Watt Equivalence (29039)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/840/CVG)
- ILC Replacement for Fostoria 29-r-901 LED Replacement replacement light bulb lamp (29-R-901 LED REPLACEMENT FOSTORIA)
- FEIT ELECTRIC LED BULB A15 E26 25W SW 2PK (BPA1525927WFIL2)
- ILC Replacement for Osram Sylvania Led12t8/l48/fg/850/sub/g6 replacement light bulb lamp (LED12T8/L48/FG/850/SUB/G6 OSRAM SYLVANIA)
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- FEIT ELECTRIC 24 W ED26 LED HID Bulb 2605 lm Daylight Specialty (ADJ2600/5K/LED)
- James LED Light Bulbs