Shop All LED Light Bulbs
James Industry
LED Tube, PlugnPlay, 4 ft., T8F, 14W, 50K
Mfr # BT8-14W1200 50K
Zoro # G1762411
product price: $19.85
/ea
Sold in multiples of 30 for $595.50
$595.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Bulb Type SMT 2835
Product Information
- Brand James Industry
- MFR # BT8-14W1200 50K
- Zoro # G1762411
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 5000K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | SMT 2835 |
Light Distribution | 320 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/347V |
Watts | 14W |
Item | LED Tube,PlugnPlay,4 ft.,T8F,14W,50K |
Average Bulb Life | 50,000 hr. |
Description
LED Tube,PlugnPlay,4 ft.,T8F,14W,50K, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Coast 3004860 G22 100 Lumens Black LED Flashlight; AAA Battery (3004860)
- HALO H4 4-Inch Led Series (EL406930)
- ILC Replacement for Light Bulb / Lamp Jr24v-35w/n/fg replacement light bulb lamp (JR24V-35W/N/FG LIGHT BULB / LAMP)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Bulb Tunable White/Color Changing 60 W (93100205)
- James Industry LED Light Bulbs