Shop All LED Light Bulbs
James Industry
LED Tube, NBIXX, 4 ft., T8, 20W, 40K, A+B
Mfr # ZY-T8P-20W1200 BIXX 40K
Zoro # G1762457
product price: $32.29
/ea
Sold in multiples of 30 for $968.70
$968.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Nano Plastic
- Bulb Shape T8
- Bulb Technology LED
- Bulb Type SMT 2835
Product Information
- Brand James Industry
- MFR # ZY-T8P-20W1200 BIXX 40K
- Zoro # G1762457
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 4000K |
Bulb Housing | Nano Plastic |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | SMT 2835 |
Light Distribution | 320 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC |
Watts | 20W |
Item | LED Tube,NBIXX,4 ft.,T8,20W,40K,A+B |
Average Bulb Life | 50,000 hr. |
Description
LED Tube,NBIXX,4 ft.,T8,20W,40K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Orhlt500X2 Work Light, 2-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1005)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- INLITEN LLC-IMPORT Hw 200Ct Ww C3 Lgt Set (47700-88A)
- ILC Replacement for Light Bulb / Lamp Hr100a38 replacement light bulb lamp (HR100A38 LIGHT BULB / LAMP)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 10W, 50K, A+B (ZY-T8-10W600 BIXX 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- FEIT ELECTRIC LED A19 E26 100W DL 2PK (A160085010KLED2)
- James Industry LED Light Bulbs