Shop All LED Light Bulbs
James Industry
LED Tube, BONT, 4 ft., T8F, 15W, 35K, 1+2
Mfr # ZY-T8-15W1200 BONT 35K 1+2
Zoro # G1762089
product price: $35.19
/ea
Sold in multiples of 30 for $1,055.70
$1,055.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
Product Information
- Brand James Industry
- MFR # ZY-T8-15W1200 BONT 35K 1+2
- Zoro # G1762089
- Country of Origin China
- Category LED Light Bulbs
Details
Type | Tube |
Item | LED Tube,BONT,4 ft.,T8F,15W,35K,1+2 |
Description
LED Tube,BONT,4 ft.,T8F,15W,35K,1+2, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 3500K, Bi Pin, PK30 (46538)
- HOLLAND BAR STOOL CO U.S. Army 3 Shade Billiard Light, Black Fixture (BL3BKArmy)
- SCIPIO Tactical LED Flashlight 2000 Lumens (1903021R)
- STEELMAN 18-Inch Flexible Lighted Inspection Tool (05180A)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- AS SEEN ON TV BEYOND BRIGHT LED TOWER (BEBRTR-PD8)
- James Industry LED Light Bulbs